Zoro Homepage

Fillmore 2 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # 8926-PN

  • Zoro # G615449086


product price: $431.00
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Width
5.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8926-PN
Zoro #
G615449086
UPC #
806134074913
Country of Origin
China

Dimensions

Height
26.25 in
Width
5.5 in
Assembled Depth
6.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
6W
Body Material
Steel
Shade Color
Polished Nickel
Socket Count
2
Tier
2
Designer
Hudson Valley Lighting
Color
Polished Nickel
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.