Zoro Homepage

Fleming 24 Light Chandelier 45.75 In. Aged Brass

  • Mfr # 4724-AGB

  • Zoro # G215450574


product price: $6,101.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
4W
Finish
Aged Brass
Length
45.75 in
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4724-AGB
Zoro #
G215450574
UPC #
806134797621
Country of Origin
China

Dimensions

Length
45.75 in
Height
36 in
Width
45.75 in

Details

Item
Chandelier
Fixture Wattage
4W
Finish
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
Aged Brass
Battery Included
No
Bulb Shape
G9
Socket Count
24
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.