Zoro Homepage

Gerhard 9 Light Chandelier in Aged Brass Finish

  • Mfr # AH4640-AGB

  • Zoro # G422646739


product price: $2,215.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Canopy Dimension
6.25 in. W x 0.5 in. H
Bulb Included
No
Bulb Type
B11
Color
Aged Brass
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4640-AGB
Zoro #
G422646739
UPC #
197292992974
Country of Origin
Viet Nam

Dimensions

Canopy Dimension
6.25 in. W x 0.5 in. H
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Height
31 in
Fixture Dimension
40 in. W x 31 in. H
Width
40 in
Assembled Depth
40 in

Details

Bulb Included
No
Bulb Type
B11
Color
Aged Brass
Power Source
Hardwired
Standards
UL Listed; cUL
Voltage
120 V
Dimmable
No
Number of Lights
9
Canopy Shape
Round
Lamp Base
E12
Slope Ceiling Adaptable
Yes
Shade Material
Ivory Linen
Fixture Wattage
10 W
Finish
Aged Brass
Item
Chandelier
Damp/Wet Rating
Damp
Material
Steel

Description

Drawing inspiration from the organic elegance of the Art Nouveau period, Gerhard reinterprets floral motifs with architectural clarity. Gracefully arched metalwork in a warm Aged Brass finish supports sheer ivory linen shades, crafted with a unique pleating technique that adds volume and dimension. Together, these elements form abstracted botanical shapes that feel both refined and expressive. Available as a semi flush mount and a 3 or 9-light pendant, this decorative up light serves as a captivating, sculptural focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.