Zoro Homepage

Glen oaks 4.25 in. Wall Sconce Aged Brass

  • Mfr # 3726-AGB

  • Zoro # G816051385


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
UL Damp
Length
4.25 in
Width
4.25 in
Fixture Type
T10-9
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3726-AGB
Zoro #
G816051385
UPC #
806134956653
Country of Origin
China

Dimensions

Length
4.25 in
Width
4.25 in
Height
26.25 in

Details

Damp/Wet Rating
UL Damp
Item
Sconce
Fixture Type
T10-9
Fixture Wattage
15W
Number of Bulbs
2
Series
Glen oaks
Body Material
Steel
Fixture Voltage
120 V
Includes
Fixture, Hardware
Glass Color
Aged Brass
Finish
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Cable/Wire/Cord
7 in

Description

A minimalist silhouette is elevated by mechanical metalwork in Glen Oaks. This narrow sconce features two cylinders of seedy opal glass attached to a slim rectangular backplate. Adding a clean-lined detail, the two socket cups are connected with slender metal straps. Whether in the Aged Brass or Vintage Pewter finish, Glen Oaks brings elegant simplicity to a bath area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.