Zoro Homepage

Grafton 12 Light Chandelier 34 In. Aged Brass

  • Mfr # 8236-AGB

  • Zoro # G315449201


product price: $4,826.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
6W
Finish
Aged Brass
Bulb Included
N
Color
Aged Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8236-AGB
Zoro #
G315449201
UPC #
806134084417
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Height
18.75 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Aged Brass
Bulb Included
N
Color
Aged Brass
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
12
Slope Ceiling Compatable
No
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.