Zoro Homepage

Gresham Park 4 Light Chandelier 24 In. Polished Nickel

  • Mfr # 5646-PN

  • Zoro # G315452324


product price: $845.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Length
24 in
Height
21 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646-PN
Zoro #
G315452324
UPC #
806134107215
Country of Origin
China

Dimensions

Length
24 in
Height
21 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
4
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Above a kitchen island, a dining table, or a billiards table, Gresham Park adds a harmonious weight to an important part of your space. Its crystal orb finial plays against the boxiness of its shade and its angular flat arms. Wall sconce versions provide an opportunity to match for design unity. Polished Nickel finish comes with black-trimmed shade and Old Bronze comes with white-trimmed shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.