Zoro Homepage

Hartford 8 Light Chandelier 41 In. Aged Brass

  • Mfr # 2541-AGB

  • Zoro # G915447256


product price: $3,029.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
30W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541-AGB
Zoro #
G915447256
UPC #
806134141486
Country of Origin
China

Dimensions

Length
41 in
Height
23.5 in
Width
41 in

Details

Item
Chandelier
Fixture Wattage
30W
Finish
Aged Brass
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
8

Description

Hartford starts with the open, streamlined form of a round chandelier and updates it through on-trend material. A series of glass globes capped in Aged Brass and set at opposite ends of an open cylindrical frame form the airy, jewelry-inspired silhouette. The globes are made of a unique fizz glass, a dense bubble glass that is stunning when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.