Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hartwood 25 Light Chandelier 45 In. Aged Brass

  • Mfr # 2045-AGB

  • Zoro # G215448304


product price: $5,599.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Width
45 in
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045-AGB
Zoro #
G215448304
UPC #
806134935900
Country of Origin
China

Dimensions

Length
45 in
Width
45 in
Height
30.75 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Color
AGED BRASS
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
25

Description

Hartwood brings a festive twist to a mid-century modern design. The clear hand-blown glass shades of this sputnik-inspired chandelier resemble a cluster of fluted glassware facing outwards. Light champagne plating on the glass combined with Aged Brass metalwork accentuates the effervescent energy. Available with 15 or 25 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.