
Highclere 17.75 in. Pendant in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS2405-AGB/OW
Zoro # G216223856
product price:Â $2,199.00
/ea
Free Shipping & Returns
Key Features
Series
Highclere
Chain Length
54 in
Watts
15 W
Number of Lights
1
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2405-AGB/OW
Zoro #
G216223856
UPC #
806134985059
Country of Origin
China
Dimensions
Chain Length
54 in
Width
17.75 in
Height
14.5 in
Details
Series
Highclere
Watts
15 W
Number of Lights
1
Housing Finish
Aged Brass/Off-White
Item
Pendant
Material
Iron
Bulb Type
A19
Includes
Fixture, Hardware
Voltage
120V
Lamp Included
No
Lamp Base
E26 Medium Base
Location Rating
UL Damp
Description
The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.