Howard 6 Light Chandelier in Aged Brass by Mark D. Sikes

  • Mfr # MDS1800-AGB

  • Zoro # G216223887


product price: $3,673.99
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Lamp Base
E12 Candelabra Base
Voltage
120V
Bulb Included
No
Fixture Wattage
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1800-AGB
Zoro #
G216223887
UPC #
806134984250
Country of Origin
China

Dimensions

Chain Length
54 in
Width
32.75 in
Height
23 in

Details

Lamp Base
E12 Candelabra Base
Voltage
120V
Housing Finish
Aged Brass
Bulb Included
No
Fixture Wattage
10 W
Number of Lights
6
Bulb Type
B11
Item
Chandelier
Includes
Fixture, Hardware
Series
Howard
Material
Brass
Location Rating
UL Damp

Description

The Howard chandelier family combines classic tiered silhouettes with clean lines. The sleek ring shape is available in three versions: a 6-light and 9-light chandelier with a single tier, and a grand 15-light chandelier with a two-tier design. Silk shades, thoughtful detailing, and well-balanced proportions make Howard a memorable centerpiece for a dining area or entryway. Available with two finish options, Aged Brass and Aged Brass and Dark Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.