Zoro Homepage

Johnson Integrated LED Chandelier in Aged Brass

  • Mfr # 1506-AGB

  • Zoro # G316223909


product price: $3,262.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dimmable
Yes
Lumens
4800
CRI
90
Height
8.75 in
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506-AGB
Zoro #
G316223909
UPC #
806134986834
Country of Origin
China

Dimensions

Height
8.75 in
Width
56 in

Details

Dimmable
Yes
Lumens
4800
CRI
90
Color Temperature
2700K
Housing Finish
Aged Brass
Includes
Fixture, Hardware
Fixture Wattage
92 W
Material
Steel
Item
Chandelier
Series
Johnson
Number of Lights
6
Voltage
120V
Integrated LED
Yes
Location Rating
ETL Damp

Description

The Johnson family gives a modernist silhouette an industrial twist. Reminiscent of spokes, the slender arms of this chandelier and flush mount support shallow dome shades that direct LED light upwards. Each arm features a subtle linear knurl at the ends, while the center stem is grooved at the bottom for added texture. Finished in Aged Brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.