Zoro Homepage

Jonas 3 Light Chandelier 46 In. Black Nickel

  • Mfr # 3046-BLNK

  • Zoro # G215452301


product price: $3,029.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
26W
Finish
Black Nickel
Voltage
120V
Includes
Fixture, Hardware
Height
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3046-BLNK
Zoro #
G215452301
UPC #
806134084080
Country of Origin
China

Dimensions

Height
10.25 in
Length
46 in
Width
46 in

Details

Item
Chandelier
Fixture Wattage
26W
Finish
Black Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Black Nickel
Bulb Included
N
Battery Included
No
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Elevated and updated, Jonas is next-generation LED lighting. Straight, streamlined arms are held in place by tapered metal straps that maintain the sleek silhouette while giving the fixture a sense of movement. Choose from the smoky metallic Black Nickel finish or the clean and polished Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.