Zoro Homepage

Jonas 3 Light Chandelier 62.25 In. Aged Brass

  • Mfr # 3062-AGB

  • Zoro # G015452181


product price: $1,407.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
58W
Finish
Aged Brass
Height
10.25 in
Voltage
120V
Width
62.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062-AGB
Zoro #
G015452181
UPC #
806134084110
Country of Origin
China

Dimensions

Height
10.25 in
Width
62.25 in
Length
62.25 in

Details

Item
Chandelier
Fixture Wattage
58W
Finish
Aged Brass
Voltage
120V
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
3
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Elevated and updated, Jonas is next-generation LED lighting. Straight, streamlined arms are held in place by tapered metal straps that maintain the sleek silhouette while giving the fixture a sense of movement. Choose from the smoky metallic Black Nickel finish or the clean and polished Aged Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.