Zoro Homepage

Junius 12 Light Chandelier 34.75 In. Polished Nickel

  • Mfr # 9112-PN

  • Zoro # G715451491


product price: $746.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Color
Polished Nickel
Voltage
120V
Width
34.75 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112-PN
Zoro #
G715451491
UPC #
806134782986
Country of Origin
China

Dimensions

Length
34.75 in
Width
34.75 in
Height
36 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
12
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Junius's arm is a single swoop, beginning and ending with light. As a chandelier, Junius has a center of faceted crystal with a faceted finial. As a sconce, its shape is almost swan-like. Additionally, the sconce swivels to the right and left. In both versions, lamps face toward the ceiling and toward the floor. Consequently, Junius embodies a sense of balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.