Zoro Homepage

Kirby 1 Light Chandelier 20 In. Aged Brass

  • Mfr # 7220-AGB

  • Zoro # G815448308


product price: $3,589.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
26W
Finish
Aged Brass
Material
Steel/Brass
Bulb Included
N
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220-AGB
Zoro #
G815448308
UPC #
806134086244
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
3.5 in

Details

Item
Chandelier
Fixture Wattage
26W
Finish
Aged Brass
Material
Steel/Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED

Description

Kirby is a sleek and minimal drum-shaped pendant full of thoughtful detail. The alabaster diffuser is set within a metal frame featuring a subtle stepped edge and a perfectly designed bracket that connects the body to a beautiful paperclip chain link. This chandelier will add understated soPhilippinesistication to any room.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.