Zoro Homepage

Lewis 4 Light Semi Flush 13 In. Aged Brass

  • Mfr # 2510-AGB

  • Zoro # G415452125


product price: $851.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Width
13 in
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-AGB
Zoro #
G415452125
UPC #
806134191382
Country of Origin
China

Dimensions

Width
13 in
Length
13 in
Height
15.5 in

Details

Item
Semi Flush
Finish
Aged Brass
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Bulb Included
N
Socket Count
4
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.