Zoro Homepage

Lewiston 6 Light Chandelier 34 In. White Plaster

  • Mfr # 1208-WP

  • Zoro # G115450193


product price: $3,730.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
WHITE PLASTER
Voltage
120V
Material
Textile
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208-WP
Zoro #
G115450193
UPC #
806134935627
Country of Origin
Philippines

Dimensions

Width
34 in
Height
22.75 in
Length
34 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
WHITE PLASTER
Voltage
120V
Material
Textile
Color
White Plaster
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

Intricately wrapped in white coconut shell beads, the enchanting Lewiston resembles an artifact pulled from the sea. Its gracefully looped arms form an oblong cage-like structure with a candle cluster nested inside. Suspended from a matching white chain, Lewiston is available in 6 and 8-light versions.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.