Mark D. Sikes X Glass No.1 4 Light Semi Flush 19 In. Polished Nickel

  • Mfr # MDS201-PN

  • Zoro # G915452533


product price:  $2,632.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Length
19 in
Width
19 in
Height
12.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS201-PN
Zoro #
G915452533
UPC #
806134876449
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Height
12.75 in

Details

Item
Semi Flush
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Bulb Included
N
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Socket Count
4
Designer
Mark D. Sikes
Battery Included
No

Description

Crystal does wonderful things with light. It's also a timeless decor material renowned for its beauty. Those looking to add crystal to a space as well as a classic form will see Glass No.1 as an easy way to do both.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.