Zoro Homepage

Marley 12 Light Chandelier 42.5 In. Aged Brass

  • Mfr # 9142-AGB

  • Zoro # G015451573


product price: $5,351.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Length
42.5 in
Height
15.75 in
Voltage
120V
Width
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-AGB
Zoro #
G015451573
UPC #
806134854089
Country of Origin
China

Dimensions

Length
42.5 in
Height
15.75 in
Width
42.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Material
Brass
Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
12
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.