Zoro Homepage

Maynard 12 Light Chandelier 44.5 In. Aged Brass

  • Mfr # 8145-AGB

  • Zoro # G415447312


product price: $4,665.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
46W
Finish
AGED BRASS
Voltage
120V
Includes
Fixture, Hardware
Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8145-AGB
Zoro #
G415447312
UPC #
806134937126
Country of Origin
China

Dimensions

Height
32 in
Length
44.5 in
Width
44.5 in

Details

Item
Chandelier
Fixture Wattage
46W
Finish
AGED BRASS
Voltage
120V
Includes
Fixture, Hardware
Color
AGED BRASS
Bulb Included
Y
Material
Steel
Battery Included
No
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
12
Designer
Hudson Valley Lighting

Description

Machine precision and slim LED profiles provide a sleek update to an iconic mid-century silhouette. Glass ornaments, hand-blown from either seedy opal glass or seedy etched glass, stack in totemic formations along the slim arms of this chandelier. An Aged Brass finish elevates the fixture, balancing the playfulness with a note of luxury. Maynard is available as an 8, 12-light chandelier, 6-light linear, or a 3-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.