Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maywood 1 Light Wall Sconce in Vintage Gold Leaf Finish

  • Mfr # 9020-VGL

  • Zoro # G322646822


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Assembled Depth
6 in
Power Source
Hardwired
Back Plate Shape
Rectangle
Number of Bulbs
1
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-VGL
Zoro #
G322646822
UPC #
197292992677
Country of Origin
Philippines

Dimensions

Assembled Depth
6 in
Fixture Dimension
6 in. W x 19.75 in. H
Back Plate Dimension
2.75 in. W x 10 in. H
Height
19.75 in
Width
6 in

Details

Power Source
Hardwired
Back Plate Shape
Rectangle
Number of Bulbs
1
Body Material
Iron
Shade Color
Vintage Gold Leaf
Lamp Base
E12
Bulb Type
G16.5
Slope Ceiling Adaptable
No
Dimmable
No
Lamp Included
No
Damp/Wet Rating
Damp
Shade Material
Onyx
Fixture Voltage
120 V
Watts
10 W
Finish
Vintage Gold Leaf
Standards
UL Listed; cUL
Item
Wall Sconce

Description

Maywood is an ethereal conversation piece replete with otherworldly beauty and futuristic metalwork. The arms taper as they stretch upwards, finished in Vintage Gold Leaf. At the end of each ‘stem’ is an onyx shade that glows with rich natural veining. Available as a 1-light sconce and a 4, 8, and 12-light chandelier, these biomorphic designs are made to stand out. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.