Zoro Homepage

Melbourne 1 Light Picture Light 23.75 In. Aged Brass

  • Mfr # 8524-AGB

  • Zoro # G715379474


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Depth
7.25 in
Length
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8524-AGB
Zoro #
G715379474
UPC #
806134917692
Country of Origin
China

Dimensions

Depth
7.25 in
Length
23.75 in
Width
23.75 in
Height
2.75 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Material
Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

A contemporary take on a picture light, Melbourne is subtle and discreet. The design features a long LED bar supported by a sleek metal frame, ensuring optimal illumination with minimal visual distractions. Available in three sizes and two finishes; Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.