Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midtown 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # 4082-AGB

  • Zoro # G322646792


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
17.5 in. W x 19.75 in. H
Body Material
Brass
Lamp Included
No
Slope Ceiling Adaptable
No
Height
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4082-AGB
Zoro #
G322646792
UPC #
806134990039
Country of Origin
Indonesia

Dimensions

Fixture Dimension
17.5 in. W x 19.75 in. H
Height
19.75 in
Back Plate Dimension
4.75 in. W
Width
17.5 in
Assembled Depth
17.5 in

Details

Body Material
Brass
Lamp Included
No
Slope Ceiling Adaptable
No
Finish
Aged Brass
Fixture Voltage
120 V
Shade Color
Aged Brass
Lamp Base
E12
Dimmable
No
Number of Bulbs
2
Power Source
Hardwired
Shade Material
White Linen 1
Watts
10 W
Item
Wall Sconce
Bulb Type
B11
Damp/Wet Rating
Damp
Back Plate Shape
Round
Standards
UL Listed; cUL

Description

Fresh yet familiar, the Midtown sconce is a charming everyday staple with a twist - literally. While the streamlined backplate speaks to contemporary aesthetics, the fluidity of the two looping arms and traditional shades nod to antique style. Choose from crisp white linen shades and an Aged Brass finish or Garnet Linen shades with an Old Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.