Zoro Homepage

Natick 4 Light Lantern 18 In. Aged Brass/Off white

  • Mfr # 5127-AGB/SSD

  • Zoro # G915448444


product price: $1,347.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
27 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5127-AGB/SSD
Zoro #
G915448444
UPC #
806134100537
Country of Origin
China

Dimensions

Height
27 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Material
Steel
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Socket Count
4
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Natick is clean, open, and airy. The double roofline stands out from a traditional lantern, while the Aged Brass metal feet and squared arms add to the unique quality of the piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.