Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oneida 2 Light Wall Sconce 7.75 In. Vintage Gold Leaf/Soft Sand

  • Mfr # 1271-VGL/SSD

  • Zoro # G115451619


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
Length
7.75 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1271-VGL/SSD
Zoro #
G115451619
UPC #
806134909529
Country of Origin
Philippines

Dimensions

Height
8.75 in
Width
7.75 in
Length
7.75 in
Assembled Depth
8.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf/Soft Sand
Item
Wall Sconce
Watts
8W
Includes
Fixture, Hardware
Shade Color
Vintage Gold Leaf/Soft Sand
Body Material
Iron/Aluminum
Lamp Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
2

Description

Exhibiting graceful symmetry, Oneida revives Art Deco principles with contemporary simplicity. Artfully layered tiers of Vintage Gold Leaf and sand-hued plates create a streamlined vision that guides the direction of light. As either a pendant light or sconce, the understated elegance of Oneida shines through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.