Zoro Homepage

Painted No. 2 Pendant in Aged Brass/Distressed Bronze by Mark D. Sikes

  • Mfr # MDS352L-AGB/DBL

  • Zoro # G716223912


product price: $1,932.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Voltage
120V
Lamp Included
No
Material
Steel
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS352L-AGB/DBL
Zoro #
G716223912
UPC #
806134994631
Country of Origin
China

Dimensions

Width
21 in
Chain Length
54 in
Height
17.5 in

Details

Voltage
120V
Lamp Included
No
Material
Steel
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Number of Lights
1
Bulb Type
A19
Item
Pendant
Series
Painted No. 2
Housing Finish
Aged Brass/Distressed Bronze
Watts
15 W
Location Rating
UL Dry

Description

Tried-and-true, Painted No. 2 has an effortless look that is the result of careful consideration. A relaxed form with timeless style, it is now available in even more beautiful finish options that give it a renewed sense of freshness. Its classic heritage feel is reflected across all formats, including a sconce and pendant in three sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.