Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patten 1 Light Wall Sconce 5.75 In. Aged Brass

  • Mfr # 6341-AGB

  • Zoro # G315452867


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
5.75 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6341-AGB
Zoro #
G315452867
UPC #
806134189099
Country of Origin
China

Dimensions

Height
17.5 in
Width
5.75 in
Assembled Depth
13 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Body Material
Brass
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Switch Type
Pull Chain
Socket Count
1
Slope Ceiling Compatable
No

Description

Our Patten family brings together a visually appealing conical shade, square brass arms, and customizable versatility by way of swivels. The swivel just behind each shade allows you to move them right or left, as well as either tighten the focus of the light or beam it farther out. Clean lines and mid-century appeal combine with versatility to make Patten a useful delight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.