Zoro Homepage

Pebble 4 Light Chandelier 33.5 In. Aged Brass

  • Mfr # 3474-AGB

  • Zoro # G415451296


product price: $2,363.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3474-AGB
Zoro #
G415451296
UPC #
806134897598
Country of Origin
China

Dimensions

Height
22 in
Width
33.5 in
Length
33.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Voltage
120V
Material
Brass
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.