Zoro Homepage

Pendelton 12 Light Chandelier 44 In. White Plaster

  • Mfr # 1744-WP

  • Zoro # G215450949


product price: $1,218.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
White Plaster
Voltage
120V
Height
39.25 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744-WP
Zoro #
G215450949
UPC #
806134023843
Country of Origin
Philippines

Dimensions

Height
39.25 in
Width
44 in
Length
44 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
White Plaster
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
White Plaster
Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
12
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.