Zoro Homepage

Quebec 4 Light Chandelier 22 In. Gold Leaf

  • Mfr # 1634-GL

  • Zoro # G915449403


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Width
22 in
Height
6.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634-GL
Zoro #
G915449403
UPC #
806134909574
Country of Origin
Philippines

Dimensions

Width
22 in
Length
22 in
Height
6.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Voltage
120V
Color
Gold Leaf
Material
Iron
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
No

Description

In a clever play on materiality, this sensory fixture transforms bleached Abaca rope into jewelry-like chains. The finely twisted ropes appear like delicate gold strands from afar but have a rustic quality that makes the fixture feel casual and coastal. Suspended by a thick Gold Leaf framework, Quebec is available in two sizes of chandelier as well as a sconce. The clear glass drum has been painted white for a soft, opaque effect that gently diffuses light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.