Zoro Homepage

Rosendale 1 Light Chandelier 56 In. Aged Brass

  • Mfr # 7156-AGB

  • Zoro # G015447439


product price: $3,776.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
83W
Finish
Aged Brass
Width
56 in
Material
Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156-AGB
Zoro #
G015447439
UPC #
806134026059
Country of Origin
China

Dimensions

Width
56 in
Length
56 in
Height
2.25 in

Details

Item
Chandelier
Fixture Wattage
83W
Finish
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Voltage
120V
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.