Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rousseau 3 Light Chandelier 13.5 In. Aged Brass

  • Mfr # 2033-AGB-CL

  • Zoro # G515448400


product price: $1,187.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Height
7.75 in
Length
13.5 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2033-AGB-CL
Zoro #
G515448400
UPC #
806134784324
Country of Origin
China

Dimensions

Height
7.75 in
Length
13.5 in
Width
13.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Material
Steel
Voltage
120V
Battery Included
No
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.