Zoro Homepage

Saturn 0 Light Chandelier 44.5 In. Old Bronze

  • Mfr # 4106-OB

  • Zoro # G015451054


product price: $3,272.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
55W
Finish
Old Bronze
Color
Old Bronze
Voltage
120V
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106-OB
Zoro #
G015451054
UPC #
806134004194
Country of Origin
China

Dimensions

Width
44.5 in
Length
44.5 in
Height
13.25 in

Details

Item
Chandelier
Fixture Wattage
55W
Finish
Old Bronze
Color
Old Bronze
Voltage
120V
Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
0
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.