Zoro Homepage

Stern 2 Light Wall Sconce 9 In. Aged Brass

  • Mfr # 7302-AGB

  • Zoro # G115449050


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Height
20.25 in
Width
9 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7302-AGB
Zoro #
G115449050
UPC #
806134021504
Country of Origin
China

Dimensions

Height
20.25 in
Width
9 in
Assembled Depth
4 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
6W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Bulb Shape
E12 Candelabra Base

Description

Lighting that doubles as art, a squared shade rests within an oversized rectangular backplate giving this sconce a sculptural feel. The alabaster shade brings a luxe look and a soft light that gorgeously reflects off the metal backplate. Less than 4'' in depth, this fixture is a perfect choice for narrow spaces.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.