Zoro Homepage

Sweeny 5 Light Chandelier 25 In. Polished Nickel

  • Mfr # 7925-PN

  • Zoro # G715452191


product price: $1,834.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7925-PN
Zoro #
G715452191
UPC #
806134161545
Country of Origin
China

Dimensions

Height
22 in
Length
25 in
Width
25 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
Color
Polished Nickel
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
5
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.