Zoro Homepage

Tallman 1 Light Pendant 8 In. Vintage Gold Leaf

  • Mfr # 5008-VGL

  • Zoro # G515452285


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Color
VINTAGE GOLD LEAF
Height
20.25 in
Length
8 in
Voltage
120V
Finish
VINTAGE GOLD LEAF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008-VGL
Zoro #
G515452285
UPC #
806134936785
Country of Origin
Philippines

Dimensions

Height
20.25 in
Length
8 in
Width
8 in

Details

Color
VINTAGE GOLD LEAF
Voltage
120V
Item
Pendant
Finish
VINTAGE GOLD LEAF
Lamp Included
N
Material
Textile
Watts
15W
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Handcrafted with natural wood beads, the conical shade of Tallman demonstrates artisanal finesse. It combines the fresh, organic materiality of the wood with the timeless elegance of a Vintage Gold Leaf chain. Available in two sizes, one with a slender profile and the other presenting a true cone shape, Tallman brings a fresh infusion of energy to kitchen counters or a dining room table.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.