Zoro Homepage

Tanner 5 Light Chandelier 30 In. Aged Brass

  • Mfr # 5085-AGB

  • Zoro # G015447194


product price: $1,563.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Length
30 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5085-AGB
Zoro #
G015447194
UPC #
806134015961
Country of Origin
China

Dimensions

Length
30 in
Width
30 in
Height
20 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Steel
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
5
Designer
Hudson Valley Lighting
Battery Included
No

Description

Large opal glass metal-capped globes are mounted on perfectly perpendicular metal arms creating this geometric masterpiece. Available as a sconce, a large-scale chandelier, a close-to-the-ceiling flush mount or a spectacular island piece, this fixture will occupy the room and fill it with a clean, fresh look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.