Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch 3 Light Lantern 17 In. Gold Leaf

  • Mfr # 6617-GL

  • Zoro # G515450526


product price: $721.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gold Leaf
Height
30.5 in
Length
17 in
Voltage
120V
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6617-GL
Zoro #
G515450526
UPC #
806134021283
Country of Origin
Philippines

Dimensions

Height
30.5 in
Length
17 in
Width
17 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Finish
Gold Leaf
Lamp Included
N
Watts
40W
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
3
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Torch passes new life into traditional shapes, like a wagon-wheel chandelier, cage pendant and recognizable sconce and linear forms. The sleek, sculptural arms make it easy to see how Torch got its name. The white plaster provides a monochromatic matte finish with the Belgian linen shades while the gold leaf adds a bit of shine that complements the white shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.