Zoro Homepage

Travis 8 Light Chandelier 20 In. Aged Brass

  • Mfr # 5920-AGB

  • Zoro # G315448075


product price: $3,048.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5920-AGB
Zoro #
G315448075
UPC #
806134177720
Country of Origin
China

Dimensions

Width
20 in
Length
20 in
Height
26.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Bulb Included
N
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
8
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.