Zoro Homepage

Vails gate 23.75 in. Pendant Vintage Gold Leaf

  • Mfr # 4524-VGL

  • Zoro # G416051365


product price: $1,159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Material
Iron
Voltage
120 V
Number of Lights
1
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4524-VGL
Zoro #
G416051365
UPC #
806134956837
Country of Origin
Philippines

Dimensions

Height
19.25 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Width
23.75 in
Cord Length
120 in
Length
23.75 in

Details

Fixture Wattage
15W
Material
Iron
Voltage
120 V
Number of Lights
1
Color
Vintage Gold Leaf
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Series
Vails gate
Finish
Vintage Gold Leaf
Light Type
A19
Item
Pendant
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Nature meets geometry in the elevated Vails Gate. This pendant features a repetitious stack of flared trumpet forms, reminiscent of the nodes on a flower stem. Fluting details add depth to the symmetrical design, nodding to its organic origins. Finished in Vintage Gold Leaf, Vails Gate is available as a pendant light in two sizes and a 1-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.