Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertown 33 in. Chandelier Aged Brass

  • Mfr # 4909-AGB

  • Zoro # G416051501


product price: $5,834.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Lights
9
Series
Watertown
Cord Length
120 in
Lamp Type
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4909-AGB
Zoro #
G416051501
UPC #
806134962852
Country of Origin
Philippines

Dimensions

Cord Length
120 in
Width
33 in
Length
33 in
Chain Length
54 in Chain
Height
15.75 in

Details

Material
Steel
Number of Lights
9
Finish
Aged Brass
Series
Watertown
Lamp Type
B11
Glass Color
Aged Brass
Includes
Fixture, Hardware
Fixture Wattage
10W
Item
Chandelier
Voltage
120 V
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Location Rating
UL Damp

Description

The incredible quantity of layers, lights, and complex glass shapes make Watertown a dramatic showstopper. Inspired by Art Deco aesthetics, this maximalist chandelier features organically shaped Tronchi glass shades with textured cuts. The shades are arranged to form a descending point at the center, reminiscent of water droplets. Watertown is available with 9, 21, or 45 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.