Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Contained Float Valve, 5 in. H

  • Mfr # V-G

  • Zoro # G2101751


product price: $34.59
/ea

Key Features

Connection Type
1" FNPT
Body Material
ABS Plastic
Max. Pressure
100 psi
Height
5 in
Connection
1" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-G
Zoro #
G2101751
UPC #
766069610009
Country of Origin
United States

Dimensions

Height
5 in
Diameter
3 3/4 in
Overall Height
5 in
Connection Size
1 in
Overall Diameter
3 3/4 in

Details

Item
Self Contained Float Valve
Connection Type
1" FNPT
Body Material
ABS Plastic
Max. Pressure
100 psi
Connection
1" FNPT
Material of Construction
ABS Plastic
Temp. Range
0 to 150 Degrees F
Flow Rate
5 To 40 gpm
Connection Gender
Female
Maximum Pressure - Operating
100 psi
Flow Rate - Minimum
5 gpm
Flow Rate - Maximum
40 gpm
Operating Temperature - Minimum
0 Degrees F
Material
ABS Plastic
Operating Temperature - Maximum
175 Degrees F

Description

Self Contained Float Valve, Connection 1 in FNPT, Material of Construction ABS Plastic, Max. Pressure 100 psi, Temp. Range 0 to 150 Degrees F, Flow Rate 5 To 40 gpm, Diameter 3 3/4 in, Height 5 in, Standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.