Shop All Eyewash Stations
Hughes Safety Showers
Pedestal Mounted Eye/Face Wash ABS Plastic
Mfr # 45GSP
Zoro # G9346601
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Width 19 4/5 in
- Color White
- Installation Type Plumbed
- Eye Wash and Shower Mounting Pedestal
Product Information
- Brand Hughes Safety Showers
- MFR # 45GSP
- Zoro # G9346601
- UPC # 805042000090
- Country of Origin Canada
- Category Eyewash Stations
Dimensions
Height | 47 in |
Width | 19 4/5 in |
Depth | 18 3/10 in |
Fitting Size | 1/2 in NPT Male |
Head Dia. | 0.875 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 7/8 in |
Mount Hole Diameter | 59/100 in |
Outlet Pipe Size | 1 1/2 in |
Electrical Cord Length | Not Available |
Details
Description
Plumbed Eyewash, Activation Pull Down, Barrier Free No, Bowl Style Covered, Color White, Coverage Eyes and Face, Depth 18 3/10 in, Height 47 in, Width 19 4/5 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Covered Bowl, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Mount Type Floor, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Steel Toe Western Boot, 95W (RKW0306)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR (451M-08)
- HUGHES SAFETY SHOWERS Eyewash Station, Orange, Portable, 10 gal. (10GFEW)
- HUGHES SAFETY SHOWERS Eyewash Station, Green, Portable, 16 gal. (16GFEW)
- ENCON Gravity-Fed Portable Eye Wash Station 20" L x 9.5" W x 26" H (PLS724)
- SPEAKMAN Gravityflo Eyewash Station in Blue (SE-4000)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- Hughes Safety Showers Eyewash Stations and Shower Equipment