Tabletop Mounted Eyewash Station ABS Plastic (Discontinued)
- Mfr # STD-45G/T
- Zoro # G8958896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STD-45G/T
Zoro #
G8958896
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
7-29/32"
Width
12"
Depth
14"
Fitting Size
1/2" NPT Male
Head Dia.
7/8"
Details
Item
Eyewash Station
Color
White, Green
Eye Wash and Shower Mounting
Tabletop
Includes
ABS Bowl and Integral Lid, Aerated Diffusers, Flow Regulator and Self-Adhesive Wall Mounted Eyewash Sign
Eyewash Bowl Material
ABS Plastic
Number of Heads
2
Fitting Material
ABS Plastic
Valve Material
Stainless Steel
ADA Compliance
No
Description
Eye/Face Wash, Color White, Green, Depth 14 In., Height 7-29/32 In., Width 12 In., Includes ABS Bowl and Integral Lid, Aerated Diffusers, Flow Regulator and Self-Adhesive Wall Mounted Eyewash Sign, ADA Compliant No
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.