Shop All Portable Utility Fans
Hulife
Bladeless Neckband Rechargeable Portable Fan in Cream White
Mfr # 07068CW
Zoro # G804412044
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Height 4
- Material PLASTIC
- Length 12
- Width 6
Product Information
- Brand Hulife
- MFR # 07068CW
- Zoro # G804412044
- UPC # 860004344223
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Height | 4 |
Length | 12 |
Width | 6 |
Overall Length | 6 |
Overall Width | 4 |
Overall Height | 12 |
Details
Description
The Bladeless Neckband Rechargeable Portable Fan has a multiple function & stylish design. It is a hands-free item that can be hung around the neck, and the bladeless fan reduces the risk of getting hair or dust stuck in the fan. The bladeless technology with BLDC (Brushless DC electric) motor gives powerful wind, uses less energy, and makes low noise. Unique colors and stylish designs that were not found in existing neckband fans will upgrade your fashion. Using a flexible silicone band, the direction of the air outlet can be freely adjusted, allowing for customized wind, and it can be bent small, making it easy to carry. There are 3 adjustable speeds, and it can be used for up to 5 hours using a 1,200mAh battery on both sides.
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Baseboard Register, 4.5 X 15, White, Steel (4MJV8)
- CONSTRUCTION METALS 12x24 Roof Dormer (BH24-1/8)
- JET Electrostatic Air Filter, 12x24x1" (708732)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- VENTAMATIC MaxxAir 30in Direct Drive Heavy Duty Portable Barrel Fan 5500 CFM (BF30DDREDUPS)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- Hulife Portable Utility Fans