Shop HUMBOLDT
See all product information
Create Account
Water Level Tester
- Mfr # H-4060.300
- Zoro # G023942964
product price:Â
$
1,350.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Maximum Depth to Water
300 ft
Cable Length
300 ft
Power Source
9V Battery
Product Type
Water Level Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-4060.300
- Zoro #
- G023942964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Maximum Depth to Water
- 300 ft
- Cable Length
- 300 ft
- Overall Height
- 10 in
- Overall Depth
- 7 1/2 in
Details
- Item
- Water Level Tester
- Power Source
- 9V Battery
- Product Type
- Water Level Indicator
- System of Measurement
- Imperial
- Measurement Increments
- 1/100 ft
- Includes Level Indicator
- Buzzer, Light
- Power Source - TS Only
- 9V Battery
- Power Source - old
- 9V Battery
Description
Water Level Tester, Cable Length 300 ft
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.