Water Level Tester
- Mfr # H-4060.150
- Zoro # G023943145
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Key Features
Cable Length
150 ft
Maximum Depth to Water
150 ft
Overall Height
10 in
System of Measurement
Imperial
Product Type
Water Level Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-4060.150
- Zoro #
- G023943145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 150 ft
- Maximum Depth to Water
- 150 ft
- Overall Height
- 10 in
- Overall Width
- 6 in
- Overall Depth
- 7 1/2 in
Details
- System of Measurement
- Imperial
- Product Type
- Water Level Indicator
- Includes Level Indicator
- Buzzer, Light
- Item
- Water Level Tester
- Measurement Increments
- 1/100 ft
- Power Source
- 9V Battery
- Power Source - TS Only
- 9V Battery
- Power Source - old
- 9V Battery
Description
Water Level Tester, Cable Length 150 ft
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.