
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90510
Zoro #
G507150052
UPC #
877697006437
Country of Origin
China
Dimensions
Height
5.9
Width
3.5
Length
4.9
Details
Voltage
5
Oscillating
0
Head Tilt Adjustment
70
Finish
Matte Black
Number of Blades
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.