Shop HUNTER

Ceiling Fan

  • Mfr # 53639
  • Zoro # G424971488

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

For Location
Bedroom, Living Room, Outdoor, Sunroom
Smart Connectivity
Wi-Fi Compatible
Blade Diameter
44 in
Fan Housing Color
Black
Series
ZenTech
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53639
Zoro #
G424971488
UPC #
049694536396
Country of Origin
China
Item
Ceiling Fan
For Location
Bedroom, Living Room, Outdoor, Sunroom
Smart Connectivity
Wi-Fi Compatible
Fan Housing Color
Black
Series
ZenTech
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Airflow
4,493.25 cfm
Environmental Applications
Home and Office
Number of Blades
5
Voltage
120V
Speed Controllable - Fans
Yes
Number of Speeds
6
Switch Style
App, Digital Assistant, Handheld Remote
Light Bulb Type
LED
Reversible
Yes
Hz
60 Hz
Standards
Energy Star Certified, ETL Listed, UL
Mount Type
Downrod
Fan Watts
14 W
Environment Rating
Damp
Reversible Blades
No
Blade Finish
Powder Coated
Light Kit
Yes
Amps
.39
Housing Finish
Powder Coated
Phase
Single
Blade Decorative Finish
Matte Black

Dimensions

Blade Diameter
44 in
Min. Mounting Height
8 ft
Max. Mounting Height
10 ft

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 5, Speed Controllable - Fans Yes, .39 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.