Decorative Ceiling Fan, 42 in Blade Dia, 5 Blades, 3 Speeds, 120V AC, Brush Nickel

  • Mfr # 52106

  • Zoro # G5144609


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Blade Diameter
42 in
Number of Speeds
3
Voltage
120V AC
Includes
2 LED Bulbs, 3 in Downrod, Pull Chain Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52106
Zoro #
G5144609
UPC #
049694521064
Country of Origin
China

Dimensions

Blade Diameter
42 in
Blade Dia.
42"
Max. Mounting Height
8 to 10 ft
Down Rod Outside Dia.
3/4 in

Details

Number of Blades
5
Number of Speeds
3
Voltage
120V AC
Includes
2 LED Bulbs, 3 in Downrod, Pull Chain Control
Reversible
Yes
Phase
1
Housing Finish
Brush Nickel
Air Flow
3,659 cfm
Amps
0.5 A
Item
Decorative Ceiling Fan
Hz
60 Hz
Blade Finish
Brazilian Cherry/Harvest Mahogany
Speed Controllable
Yes
Standards
ETL
Max. Ambient Temp.
104 Degrees F
Bearings
Permanently Lubricated Sealed Ball
Mount Type
Angle/Flush/Standard
RPM
235/150/94 RPM
Fan Watts
63 W
Area Covered (Cooling) - Fans
400 sq ft
Speed Controllable - Fans
Yes
Color
Brushed Nickel
Light Kit
3-Light
Environmental Applications
Office and Desk
Thermal Protection
Auto
Fan Mounting Location
Ceiling
Features
Reversible Motor, Pull Chain Switch, Quiet
Series
Builder
Blade Pitch
13°deg,
Application
Room, Bedroom, Office, Indoor

Description

Ceiling Fan, 42 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, Phase Single, 3,659 cfm, 94 RPM, 150 RPM, 235 RPM RPM, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 3, Blade Finish Brazilian Cherry/Harvest Mahogany, Housing Finish Galvanized, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit Yes, Reversible Yes, Mount Type Flush, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.